MultiCheck Vernier M 12x1,5 tolerance 6H

Article no.: 590281
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Thread Go / NoGo plug gauge

    Identification numbers & Classifications

    Article number 590281
    EAN / GTIN 4046122527793
    Manufacturer number 590281

    Description

    Description:

    MultiCheck Vernier M 12x1,5 tolerance 6H

    MultiCheck Vernier
    Accuracy of reading 0.1 mm

    - One single measuring device for checking both - accuracy to thread size and thread depth
    - Thread gauging cycle time reduced by 50 %
    - Thread depth up to 4xD can be measured (max. 80 mm)
    - Application of standard thread plug gauges slighty modified
    Simple replacement of worn plug gauges
    - Reliable reading of the thread depth from measuring sleeve or digital readout
    - Coated version on request

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart