MultiCheck Vernier M 12 tolerance 6H

Article no.: 590253
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 590253
EAN / GTIN 4046122527526
Manufacturer number 590253
L-Number L40160 16

Description

Description:

MultiCheck Vernier M 12 tolerance 6H

MultiCheck Vernier
Accuracy of reading 0.1 mm

- One single measuring device for checking both - accuracy to thread size and thread depth
- Thread gauging cycle time reduced by 50 %
- Thread depth up to 4xD can be measured (max. 80 mm)
- Application of standard thread plug gauges slighty modified
Simple replacement of worn plug gauges
- Reliable reading of the thread depth from measuring sleeve or digital readout
- Coated version on request

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart