16IRM G 55 IC908 Internal Laydown Threading Inserts with a 55° Partial Profile for General Applications

Article no.: 5902386
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 5902386
    EAN / GTIN 7291075034899
    Manufacturer number 5902386
    L-Number L23960 304

    Description

    Description:

    Laydown Threading Indexable Inserts, Thread Pitch Maximum (TPX) 3 mm, Thread Pitch Minimum (TPN) 1.75 mm, Threads per Inch Maximum (TPIX) 14 Threads/″, Threads per Inch Minimum (TPIN) 8 Threads/″

    Feature:

    • Corner Radius (RE) 0.2 mm
    • Thread Form Type (THFT) VP55
    • Thread Pitch Maximum (TPX) 3 mm
    • Thread Pitch Minimum (TPN) 1.75 mm
    • Threads per Inch Maximum (TPIX) 14 Threads/″
    • Threads per Inch Minimum (TPIN) 8 Threads/″

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart