Calibrating square drive unit f.735/5 L.27,6mm

Article no.: 59011003
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive plug-in head

Identification numbers & Classifications

Article number 59011003
EAN / GTIN 4018754192311
Manufacturer number 59011003
L-Number L60010 4206

Description

Description:

  • Without ball or Pin (therefore not suitable for screw tightening)
  • Optimum measurement results during calibration by reducing lateral forces

Feature:

  • Drive square outside (inch): 3/8″
  • External square drive (inch): 3/8″
  • for no.: 735/5
  • Gr.: 3
  • Length [mm): 27,6 mm
  • Weight: 17 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart