Square drive unit Drive 3/4″ Output 3/4″ L.52,2mm

Article no.: 59010008
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive insert

Identification numbers & Classifications

Article number 59010008
EAN / GTIN 4018754035380
Manufacturer number 59010008
L-Number L60010 1010

Description

Description:

  • Makes the stepped key ratchet 13142 also suitable for socket wrench inserts

Feature:

  • Drive square outside (inch): 3/4″
  • External square drive (inch): 3/4″
  • for no.: 734/40
  • Gr.: 8
  • Length [mm): 52,2 mm
  • Weight: 138 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart