Square drive unit Drive 1/4″ Output 1/4″ L.17,5mm

Article no.: 59010001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Square drive insert

    Identification numbers & Classifications

    Article number 59010001
    EAN / GTIN 4018754035342
    Manufacturer number 59010001
    L-Number L60010 4044

    Description

    Description:

    • Makes the stepped key ratchet 13142 also suitable for socket wrench inserts

    Feature:

    • Drive square outside (inch): 1/4″
    • External square drive (inch): 1/4″
    • for no.: 71...V/1
    • Gr.: 1
    • Length [mm): 17,5 mm
    • Weight: 5 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart