{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 152 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 60 min-1 | |
recommended speed INOX | 30 min-1 | |
recommended speed aluminium | 85 min-1 | |
Type of product | Hole saw |
Article number | 589790 152 | |
EAN / GTIN | 3165140950176 | |
Manufacturer number | 2608594248 |
This article |
Recommendations |
|
---|---|---|
Hole saw bi-metal Power Change Plus 152 mm
on request
In stock
6 pieces in stock
£62.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
123 pieces in stock
£83.92
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 85 | 85 |
recommended speed INOX | 30 | 30 |
recommended speed steel | 60 | 60 |
TPI | 4-5 | 4 / 6 |
Diameter | 152 | 152 |
Series | Power Change Plus | |
Type of product | Hole saw | Hole saw |