Quick-change mounting shank 210S

Article no.: 589313 210S
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank form hexagon
Width across flats shank 12.7 mm
suitable for hole saw ⌀ 32 mm - 210 mm
Type of product Shank

Identification numbers & Classifications

Article number 589313 210S
EAN / GTIN 885911809269
Manufacturer number LXAH9912PBM

Description

Version:

Quick-change mounting shank for tool-free change of hole saw and centre drill (pull, turn, snap in).

Supplied with:

HSS centre drill.

Note:

For clamping on stationary machines with mountings other than hexagonal gear rim chuck No. 342220 size 16/16 and the matching plug-in shank.
For MT2 mounting, for example plug-in shank No. 342500 size 2/16.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart