Sabre saw blades set 641HM-E

Article no.: 588715 641HM-E
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Drywall construction materials
  • Material thickness (studded wall materials): < 100
  • Type of cutting: Curved cutting fine; Curved cutting fine

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material Carbide
Tooth pitch 4.3 mm
Blade length 150 mm
Designation 641HM
Suitability _641HM
optimised for material Drywall construction materials
Material thickness (studded wall materials) < 100 mm
Type of cutting Curved cutting fine; Curved cutting fine
Number of blades 1
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588715 641HM-E
EAN / GTIN 4059952534978
Manufacturer number 2608900407

Description

Version:

Carbide-tipped teeth for porous concrete, brick (red), fibrous cement and abrasive materials.

Supplied with:

2-piece

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart