Tungsten carbide burrs ceramic bonded 45x6/2l115 mm C MEDIUMC240

Article no.: 587
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bench stone

Identification numbers & Classifications

Article number 587
EAN / GTIN 9003170005876
Manufacturer number 587
L-Number L50140 1022

Description

Description:

The ceramic hollow chisel stones are ideally suited to whetting narrow-toothed tools. Thanks to the varying grit sizes you can select your tool based on the individual application. Due to the conical shape it is possible for you to grind and deburr right down to the tooth base.

Feature:

  • Form: 90HM CARVING TOOL STONE
  • Specification : CMITTEL
  • Dimension (B x C / C1 l L): 45 x 6 / 2 l 115 mm
  • Diameter: 45 mm
  • Thickness: 6 mm
  • Drill hole: 115 mm
  • Grain size: 240
  • Vs /max: 35 m/s

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For trueing narrow-toothed tools

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart