Rolling table

Article no.: 5868
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product mobile workbench

Identification numbers & Classifications

Article number 5868
EAN / GTIN 4017976058689
Manufacturer number 5868
L-Number L90070 261

Description

Version:

mounted

Description:

Steel tube and sectional steel welded, bolted construction, powder coated blue RAL 5007. Table board made of beech plywood, 20 mm thick, surface out of beech decoration. 2 lockable steel cupboards. Capacity per shelf in cupboards 30 kg. 4 swivel castors with TPE tyres 125 x 32 mm, 2 swivel castors with wheel locks, hubs with plain bearings. Capacity per shelf 50 kg. Table height 910 mm. Screw-down shelves 300 und 670 mm high, variable distance of 50 mm.

Feature:

Total load capacity (kg): 150
Length of usable platform (mm): 1120
Width of usable platform (mm): 650
Shelf heights (mm): 910
Load capacity per shelf (kg): 30
Total width (mm): 1120
Total height (mm): 910
Tyres: TPE
Wheel size (mm): 125 x 32
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart