Open ring insert tool size 3/4″ Inside square stitch size9 x 12

Article no.: 58631040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Ring plug-in head

    Identification numbers & Classifications

    Article number 58631040
    EAN / GTIN 4018754035311
    Manufacturer number 58631040
    L-Number L60010 2425

    Description

    Description:

    • For torque wrenches with square chuck
    • Pen lock-in fixing
    • Chrome plating over nickel, durable and chip-proof
    • Forged in a die, hardened and cooled in an oil bath
    • Extremely resilient, exceptionally durable

    Feature:

    • Height mm (h): 15 mm
    • S: 17,5 mm
    • Size hex. drive [inner square]: 9 x 12 mm
    • W: 15,8 mm
    • Weight: 76 g
    • Width across flats [inch]: 3/4 ″
    • Width mm (b): 34 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart