Mechanical loader for torque screwdrivers Values only for in-lb1–10Nm f.transducer 7728-1S

Article no.: 58521090
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Calibration and adjustment device

Identification numbers & Classifications

Article number 58521090
EAN / GTIN 4018754155569
Manufacturer number 58521090
L-Number L60010 3464

Description

Description:

  • Can be screwed on to mechanical calibration device No. 7792
  • The torque screwdriver to be calibrated is inserted into the square socket of the transducer and fixed using the universal center clamp
  • The required force is applied to the torque screwdriver in a controlled manner using the handwheel
  • Supplied without transducer and torque screwdriver

Feature:

  • for transducer: 7728-1S
  • Height mm (h): 442–593 mm
  • Length [mm): 588 mm
  • Range N-m: 1–10 N·m
  • t: 351 mm
  • Weight kg: 8.950 kg
  • Width mm (b): 250 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart