Rolling desk

Article no.: 5844
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 5844
EAN / GTIN 4017976058443
Manufacturer number 5844
L-Number L90080 509

Description

Version:

mounted

Description:

Steel tube and sectional steel welded, bolted construction, powder coated blue RAL 5007. 1 writing desk made of sheet steel, powder coated carcass RAL 7035. Desktop foldable, with stick-on writing pad, lockable. 2 screw-down shelves, upper shelf centred shrewable for the possiility of 2 folders on top of each other. Capacity per shelf 50 kg. 4 swivel castors with TPE tyres 125 x 32 mm, 2 swivel castors with wheel locks, hubs with plain bearings. Easy movement across angles and barriers because of the big wheels.

Feature:

Total load capacity (kg): 150
Surface height (mm): 1150, 1320
Length of usable platform (mm): 500
Width of usable platform (mm): 600
Total width (mm): 600
Total depth (mm): 615
Total height (mm): 1320
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart