Circular saw blade, wood, alternating teeth, Blade ⌀ D: 85mm

Article no.: 583950 85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Blade ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade ⌀ D 85 mm
Bore ⌀ 15 mm
Suitable for material wood
Number of teeth 20
Width of cut B 1.1 mm
Type of product Circular saw blade

Identification numbers & Classifications

Article number 583950 85
EAN / GTIN 3165140754279
Manufacturer number 2608643071

Description

Version:

Circular saw blades for portable circular saws.
Standard range for wood.

Application:

For machining wood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart