{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 165 mm | |
Bore ⌀ | 20 mm | |
Number of teeth | 52 | |
Width of cut B | 2.6 mm | |
Drive holes number/⌀/pitch circle | 2/6/32.5 mm | |
Type of product | Circular saw blade |
Article number | 583920 165 | |
EAN / GTIN | 3165140796613 | |
Manufacturer number | 2608644095 |