Rolling desk

Article no.: 5839
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 5839
EAN / GTIN 4017976658391
Manufacturer number 5839
L-Number L90080 854

Description

Version:

mounted

Description:

Steel tube and sectional steel welded, bolted construction, powder coated blue RAL 5007. With 1 lockable keyboard drawer with full extension and pull-out mouse pad. Horizontal writing desk, with cable slots in desktop and cupboard. Delivery without decoration. 4 swivel castors with TPE tyres 125 x 32 mm, 2 swivel castors with wheel locks, hubs with plain bearings. Easy movement across angles and barriers because of the big wheels.

Feature:

Total load capacity (kg): 150
Surface height (mm): 1110
Length of usable platform (mm): 650
Width of usable platform (mm): 650
Total width (mm): 650
Total depth (mm): 650
Total height (mm): 1110
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart