Rolling desk with infection protection

Article no.: 5838-IS1
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 5838-IS1
EAN / GTIN 4017976858388
Manufacturer number 5838-IS1
L-Number L90070 397

Description

Version:

disassembled

Description:

Steel tube and sectional steel welded, bolted construction, powder coated blue RAL 5007. Surface made of derived timber material, 1100 mm wide und 589 mm deep, with stop bar. With 1 lockable steel cupboard (W x D x H: 500 x 600 x 600 mm) with leaf-door. 1 fixed and 2 adjustable shelves. Powder coated carcass RAL 7035, blue front RAL 5007. Capacity per shelf in cupboards 30 kg. 4 swivel castors with TPE tyres 125 x 32 mm, 2 swivel castors with wheel locks, hubs with plain bearings. Easy movement across angles and barriers because of the big wheels. Also equipped with infection protection frame 5942, disinfectant holder 1393-B0500 (for 500 ml Bode bottle) and spray bottle holder 1391. Bottles not included in the delivery.

Feature:

Total load capacity (kg): 100
Surface height (mm): 1100/1195
Length of usable platform (mm): 1000
Width of usable platform (mm): 600
Total width (mm): 1105
Total depth (mm): 659
Total height (mm): 2305
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart