Rolling desk

Article no.: 5834
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification numbers & Classifications

Article number 5834
EAN / GTIN 4017976658346
Manufacturer number 5834
L-Number L90080 847

Description

Version:

mounted

Description:

Steel tube and sectional steel welded, bolted construction, powder coated blue RAL 5007. Surface made of derived timber material, 605 mm wide und 590 mm deep, with stop bar. 2 screw-down shelves, upper shelf centred shrewable for the possiility of 2 folders on top of each other. Capacity per shelf 50 kg. 4 swivel castors with TPE tyres 125 x 32 mm, 2 swivel castors with wheel locks, hubs with plain bearings. Easy movement across angles and barriers because of the big wheels.

Feature:

Total load capacity (kg): 100
Surface height (mm): 1100, 1195
Length of usable platform (mm): 600
Width of usable platform (mm): 500
Total width (mm): 605
Total depth (mm): 610
Total height (mm): 1195
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart