Adaptor Drive 22x28mm Output 24,5x28mm

Article no.: 58291100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver set

Identification numbers & Classifications

Article number 58291100
EAN / GTIN 4018754239757
Manufacturer number 58291100
L-Number L60010 5443

Description

Description:

  • For use with 24.5 x 28 mm internal square tool in 22 x 28 mm internal square torque wrenches
  • Caution! Modified torque wrench settings

Feature:

  • Square drive outside (mm): 22x28 mm
  • External square drive (mm): 24,5x28 mm
  • Height mm (h): 30 mm
  • Length [mm): 85 mm
  • S: 100 mm
  • Size hex. drive [outside square: 22x28 mm
  • Weight: 421 g
  • Width mm (b): 33 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart