TORX insert tool Inside square stitch size9 x 12

Article no.: 58291014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Plug-in head

Identification numbers & Classifications

Article number 58291014
EAN / GTIN 4018754096824
Manufacturer number 58291014
L-Number L60010 3331

Description

Description:

  • For torque wrenches with square chuck
  • Pen lock-in fixing
  • Chrome plating over nickel, durable and chip-proof
  • Forged in a die, hardened and cooled in an oil bath
  • Extremely resilient, exceptionally durable

Feature:

  • Height mm (h): 11 mm
  • Output profile: TORX®
  • S: 17,5 mm
  • Size hex. drive [inner square]: 9 x 12 mm
  • Size Output profile: E14
  • Weight: 60 g
  • Width mm (b): 21,5 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart