Adaptor Drive 9x12mm Output 9,5x23,5mm

Article no.: 58290012
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver set

Identification numbers & Classifications

Article number 58290012
EAN / GTIN 4018754178551
Manufacturer number 58290012
L-Number L60010 3596

Description

Description:

  • For the use of push-in tools with a dovetail guide that can be inserted laterally in 9 x 12 square socket torque wrenches
  • Caution! Modified torque wrench settings

Feature:

  • External square drive (mm): 9,5x23,5 mm
  • Square drive outside (mm): 9x12 mm
  • Height mm (h): 9,5 mm
  • Length [mm): 40 mm
  • S: 24 mm
  • Size hex. drive [outside square: 9x12 mm
  • Weight: 51 g
  • Width mm (b): 23,5 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart