Blank end insert tool Dimensions 15 x 50 Inside square stitch size22 x 28 L.24mm

Article no.: 58270100
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Weld-on plug-in head (tool-blank)

Identification numbers & Classifications

Article number 58270100
EAN / GTIN 4018754239740
Manufacturer number 58270100
L-Number L60010 5442

Description

Description:

  • burnished
  • To prevent damage caused by high temperatures, the retaining pin, spring and thrust washer are not installed until the tool has been welded on
  • A manual is included
  • Material: 1.2208 - 31CRV3

Feature:

  • Welding dimensions hxw in mm: 15 x 50
  • Height mm (h1): 32 mm
  • Height mm (h2): 15 mm
  • Length [mm): 24 mm
  • Size hex. drive [inner square]: 22 x 28 mm
  • Weight: 483 g

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart