VDE QuickRelease ratchet insert tool Output 3/8″ Inside square stitch size9 x 12

Article no.: 58253105
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratsche

Identification numbers & Classifications

Article number 58253105
EAN / GTIN 4018754253937
Manufacturer number 58253105
L-Number L60010 7087

Description

Description:

· reversible · with QuickRelease safety lock · 30 teeth · Chrome Alloy Steel, chrome plated · VDE insulated up to 1000 V · DIN EN 60900 · IEC 900 certified up to 1000V AC/1000 V · exclusively for MANOSKOP® 730 VDE

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart