Square drive shell tool Outer-4kant 3/4″ Inside square stitch size 24,5x28

Article no.: 58240080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Square drive plug-in head

Identification numbers & Classifications

Article number 58240080
EAN / GTIN 4018754109609
Manufacturer number 58240080
L-Number L60010 4104

Description

Feature:

  • External square [inch]: 3/4 ″
  • Height mm (h): 42 mm
  • S: 95 mm
  • Size hex. drive [outside square: 24,5x28 mm
  • Weight: 1200 g
  • Width mm (b): 49 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart