Long nose auto lock grip, 175 mm

Article no.: 582.7
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 582.7
EAN / GTIN 3148517716315
Manufacturer number 582.7
L-Number L60130 5669

Description

Description:

  • Pliers for holding, placing or removing parts in hard-to-reach places
  • Jaws suitable for holding parts with flat or round cross-sections
  • Automatic adjustment on the workpiece to be clamped, only the pressure needs to be set
  • Jaw hardened from forged chrome-molybdenum steel: very wear-resistant
  • Checked handle for a non-slip grip
  • Inside release via lever with inside opening
  • Design: chrome-plated, patented mechanism burnished

Feature:

  • A [mm]: 45
  • B [mm]: 61
  • C [mm]: 5.5
  • E [mm]: 61
  • H [mm]: 45
  • L x H [mm]: 175 x 45
  • L [mm]: 175
  • [g]: 256

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart