Pull-stroke saw, cross ground 265 mm

Article no.: 581720 265
plus VAT at the current rate Prices plus delivery costs
on request
In stock
31 pieces in stock

Product details

Technical Data

Tooth version Cross ground
TPI 16
Blade thickness 0.6 mm
Blade length 265 mm
Handle material 2-component handle
Type of product folding saw

Identification numbers & Classifications

Article number 581720 265
EAN / GTIN 4975364019356
Manufacturer number JPR265D/K1

Description

Version:

Cross ground for clean cuts and high cutting rates. Blade thickness 0.6 mm.

Application:

For quick narrow cuts in dry wood, plastic, melamine, plasterboard, etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart