Ring ratchet insert adaptor 17mm Tool holders14 x 18

Article no.: 58170217
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 58170217
EAN / GTIN 4018754348459
Manufacturer number 58170217

Description

Description:

- suitable for torque wrenches with 14 x 18 insertion system
- with double hexagon
- controlled clockwise and anti-clockwise tightening thanks to the switchover
- locking mechanism
- HPQ® high-performance steel, black gunmetal finish

Feature:

  • Number of teeth: 72
  • Working angle: 5°
  • Width mm (b): 32.5 mm
  • Tool holder size [internal square]: 14 x 18 mm
  • Height mm (h): 10.6 mm
  • Length mm (L): 52 mm
  • Alloy: HPQ® high-performance steel
  • max. Torque: 200 N·m
  • Surface: black oxidized
  • Key width 1 [mm]: 17 mm
  • Weight (g): 166 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart