Wood saw Laplander − Superior −

Article no.: 581580
plus VAT at the current rate Prices plus delivery costs
on request
In stock
322 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length when blade folded away 230 mm
Length when blade opened out 405 mm
Type of product Hand saw

Identification numbers & Classifications

Article number 581580
EAN / GTIN 7311518172367
Manufacturer number 396-LAP

Description

Version:

Permanent anti-friction coating reduces friction (lower applied force) and increases protection against rust. Special tooth geometry for fast cutting of green and dry timber. Teeth precision ground, set and hardened.
Blade folds away with single-hand safety catch. Ergonomic 2-component handle of resilient easy-grip rubber.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart