Fret saw frame (without saw blade)

Article no.: 581300
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
In stock

Select article variation and quantity

Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Handle material Wood
without saw blade yes
Cutting depth 320 mm
Type of product Fret saw frame

Identification & Classification

Article number 581300
Copy
EAN / GTIN 4010124490300
Copy
Manufacturer number 490 001
Copy
Manufacturer/responsible person JOSEF HAUNSTETTER SÄGENFABRIK KG, Im Tal 6 1/2, 86179 AUGSBURG, Germany, www.haunstetter-saegenfabrik.de

Description

Version:

Sturdy varnished frame made of 13 mm steel tube. Depth of cut 320 mm. Clamps with wing nuts; varnished wooden handle.
The bow saw with its prominent bow frame is characterised by the u-shaped bow which tensions the saw blades. The limitation in depth of cut of hand bow saws is presented by the distance from the blade to the bow. This frame shape permits the use of particularly slim saw blades, which in other frame shapes would be liable to buckle when subjected to cutting movements with the force in alternate senses or other than in the pulling sense. Thanks to the thin hacksaw blades the metal cutting effort required is reduced, because of the small cutting width. Thus this type of saw is the classic standard for hacksaw work in metalworking.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart