Resin-bonded diamond grinding wheels for chip surface grinding (tooth-face grinding) 200 x 13 x 32 mm 2,5 - 4,4 X V70

Article no.: 580905
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification numbers & Classifications

Article number 580905
EAN / GTIN 9003175809059
Manufacturer number 580905
L-Number L50140 1078

Description

Description:

Tyrolit offers a wide assortment of tools tailored to various grinding machines for narrow and wide tooth pitches due to their adapted diamond section thicknesses and core shapes. This enables you to achieve perfect surface geometries. This product is available for all standard sharpening machines in 100 - 200 mm diameters.

Feature:

  • Form: 3V9 08497C GRINDING WHEEL
  • Specification : 2,5 - 4,4 X V70
  • Dimension (D x T x H): 200 x 13 x 32 mm
  • Diameter: 200 mm
  • Thickness: 13 mm
  • Drill hole: 32 mm
  • Grain size: 46
  • Vs /max: 50 m/s
  • Material suitability: Tungsten carbide

Advantage:

  • Long lifetime
  • Optimum core shapes
  • Best cutting quality

Application:

  • For tooth-face grinding (tooth-face grinding) on tungsten carbide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart