Hook

Article no.: 5803680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Perforated panel hook

    Identification numbers & Classifications

    Article number 5803680
    EAN / GTIN 4010886580363
    Manufacturer number 5803680
    L-Number L60160 821

    Description

    Description:

    Suitable for perforated panels with square holes 10 x 38 mm

    Feature:

    • 1000 V insulated: no
    • for square holes 10 x 38 mm: no
    • Mandrel length: 50 mm
    • Mandrel Ø: 4 mm
    • Material: galvanised
    • REACH registration available: no
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart