Hook assortment

Article no.: 5802440
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Perforated panel clips set

Identification & Classification

Article number 5802440
EAN / GTIN 4010886580240
Manufacturer number 5802440
L-Number L60160 5679
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

Suitable for perforated panels with square perforation 10 x 38 mm

Feature:

  • 1000 V insulated: no
  • for square holes 10 x 38 mm: yes
  • REACH registration available: no
  • Total length [mm]: 550 mm
  • Total width [mm]: 1.100 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart