Multi-purpose angle-nose lock-grip pliers, 150 mm

Article no.: 580.6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grip wrench

Identification numbers & Classifications

Article number 580.6
EAN / GTIN 3148517716148
Manufacturer number 580.6
L-Number L60130 2467

Description

Description:

  • Pliers suitable for manufacturing and maintenance work in industry and the automotive sector
  • Automatic adjustment on the workpiece to be clamped, only the pressure needs to be adjusted
  • Jaw hardened from forged chrome-molybdenum steel: very wear-resistant
  • Carbled handle for a non-slip grip
  • Inside opening lever release
  • Design: chrome-plated, patented mechanism burnished.

Feature:

  • A [mm]: 30
  • B [mm]: 21
  • C [mm]: 8
  • H [mm]: 45
  • L x H [mm]: 150 x 45
  • L [mm]: 150
  • [g]: 235

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart