Long-reach double offset-ring wrench, 25/32″ x 7/8″

Article no.: 57L.25/32X7/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 57L.25/32X7/8
EAN / GTIN 3662424023989
Manufacturer number 57L.25/32X7/8
L-Number L60130 10375
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • About 15° cranked long double ring wrenches
  • Thin-walled profile for maximum accessibility
  • For engine assembly and maintenance
  • OGV twelve-edged profile for powerful tightening
  • Black phosphated

Feature:

  • A [″]: 25/32x7/8
  • B x B1 [mm]: 28.5x31
  • E x E1 [mm]: 16.7x17
  • H [mm]: 7.8
  • L [mm]: 409.7
  • [g]: 529

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart