Long-reach double offset-ring wrench, 1/4″ x 5/16″

Article no.: 57L.1/4X5/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 57L.1/4X5/16
EAN / GTIN 3662424023903
Manufacturer number 57L.1/4X5/16
L-Number L60130 11092

Description

Description:

  • About 15° cranked long double ring wrenches
  • Thin-walled profile for maximum accessibility
  • For engine assembly and maintenance
  • OGV twelve-edged profile for powerful tightening
  • Black phosphated

Feature:

  • A [″]: 1/4x5/16
  • B x B1 [mm]: 10.2x11.6
  • E x E1 [mm]: 6.3x7.3
  • H [mm]: 3.8
  • L [mm]: 191.8
  • [g]: 42

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart