VCGT 220530-DW ID5 Inserts with 7° Clearance and a Single PCD Top Corner Tip Chipformer for Machining Aluminum

Article no.: 5798836
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ISOTURN
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5798836
EAN / GTIN 7291075241044
Manufacturer number 5798836
L-Number L24200 6

Description

Description:

Turning Indexable Inserts, Chip Breaker Type DW, Corner Radius (RE) 3 mm, Cutting Edge Length (L) 22.1 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 5.56 mm

Feature:

  • Chip Breaker Type DW
  • Clearance Angle Major (AN) 7 Degrees
  • Corner Radius (RE) 3 mm
  • Cutting Edge Length (L) 22.1 mm
  • Depth of Cut Maximum (APMX) 3 mm
  • Fixing Hole Diameter (D1) 5.5 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Thickness (S) 5.56 mm
  • Max. Turning Feed (ft(max)) 0.3 mm/rev
  • Min D.O.C. 0.1 mm
  • Min. Turning Feed (ft(min)) 0.05 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart