Centring aids 6,5x165x100xSDS-PLUS Dry drill bits accessories

Article no.: 579420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Power saw blade

Identification numbers & Classifications

Article number 579420
EAN / GTIN 9003175794201
Manufacturer number 579420
L-Number L50140 2133

Description

Feature:

  • Form: Zentrierbohrer
  • Specification : Packing unit = 1 pieces
  • Dimension (D x T x H x Y;AUF): 6,5 x 165 x 100 x SDS-PLUS mm
  • Diameter: 6.5 mm
  • Thickness: 165 mm
  • Drill hole: 100 mm
  • Material suitability: Material-independent
  • Tool for: Core drilling system

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart