Tray

Article no.: 5792620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Sorting tray

    Identification numbers & Classifications

    Article number 5792620
    EAN / GTIN 4010886579268
    Manufacturer number 5792620
    L-Number L60160 5000

    Description

    Description:

    Suitable for perforated panels with square perforation 10 x 38 mm

    Feature:

    • 1000 V insulated: no
    • for square holes 10 x 38 mm: no
    • REACH registration available: no
    • Total height [mm]: 50 mm
    • Total length [mm]: 100 mm
    • Total width [mm]: 456 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart