Cylinder brush Nylon 20 mm

Article no.: 578400 20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,490 pieces in stock

Product details

Technical Data

Brush ⌀ D1 20 mm
Overall length L 300 mm
Working length L3 100 mm
Type of product Cylinder brush

Identification numbers & Classifications

Article number 578400 20
EAN / GTIN 4017359007853
Manufacturer number 542811

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles.
Helical brush section of nylon bristles.
Overall length 300 mm, brush section length 100 mm.

Application:

For manual cleaning and deburring of pipes, bores etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Brush ⌀ D1 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart