Dressing stone 24x13x200 mm 89A600J5AV83

Article no.: 577953
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 577953
EAN / GTIN 9003175779536
Manufacturer number 577953
L-Number L50140 1902

Description

Description:

The Tyrolit bench stones sharpen and clean all CBN and diamond grinding wheels, and are used in production and re-sharpening applications. The stones are made of aluminium oxide and are available in grit sizes 120 - 600. They can be used for hand-operated and mechanical applications.

Feature:

  • Form: 90AS DRESSING STONE
  • Specification : 89A 600 J5A V83
  • Dimension (B x C x L): 24 x 13 x 200 mm
  • Diameter: 24 mm
  • Thickness: 13 mm
  • Drill hole: 200 mm
  • Grain size: 600
  • Vs /max: 35 m/s
  • Material suitability: Material-independent

Advantage:

  • Selection based on individual requirements
  • Good sharpening effect

Application:

  • Sharpening and cleaning of all CBN and diamond grinding wheels
  • Used in the production and resharpening sector

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart