Fine scratch brush Nylon, smooth 0.30 mm W

Article no.: 576605 W
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,544 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Perlon, smooth
    Overall length L 225 mm
    Bristle thickness 0.3 mm
    Working length L3 110 mm
    Length of brush section H1 20 mm
    Bristle width L1 20 mm
    Number of rows of bristles 4
    Base body material Beech wood
    Type of product Fine brush

    Identification numbers & Classifications

    Article number 576605 W
    EAN / GTIN 4017359074626
    Manufacturer number 12645142

    Description

    Version:

    Overall length approx. 225 mm, 4 rows, area carrying bristles 110×20 mm, bristle height 20 mm.
    Beechwood body

    Application:

    High density for fine removal of surface blemishes.
    For cleaning and applying solvents and cleaning agents.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart