Wire hand brush Waved brass wire 0.25 mm 2

Article no.: 575100 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
458 pieces in stock

Select article variation and quantity

Number of rows of bristles Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Brush material Brass wire
    Base body width 22 mm
    Overall length L 290 mm
    Bristle thickness 0.25 mm
    Working length L3 140 mm
    Length of brush section H1 25 mm
    Number of rows of bristles 2
    Base body material Wood
    Type of product Wire brush

    Identification numbers & Classifications

    Article number 575100 2
    EAN / GTIN 4017359074787
    Manufacturer number 10742042

    Description

    Version:

    Curved wooden body with two holes for hanging. Length of brush section 140 mm, wire length 25 mm, overall length approx. 290 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart