Tightening screw with internal cooling 22 mm

Article no.: 575096 22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
57 pieces in stock

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for mandrel ⌀ 22 mm
Thread M M10
Head ⌀ 32 mm
Head thickness K 8.5 mm
Width across flats 6 mm
recommended tightening torque 20 Nm
Type of product Tightening screw

Identification numbers & Classifications

Article number 575096 22
EAN / GTIN 4062406057060
Manufacturer number 575096 22

Description

Version:

Tightening screw (galvanised) with hex socket. With through coolant holes.

Application:

For clamping GARANT round and disc brushes. Check the torque.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart