ABSOLUTE Digimatic Linear Gauge LGS 12,7 mm, 0,01 mm, Counting positive

Article no.: 575-303
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Probes

    Identification numbers & Classifications

    Article number 575-303
    EAN / GTIN 4946368538365
    Manufacturer number 575-303
    L-Number L40010 12934

    Description

    Description:

    The LGS is a compact ABS linear gauge that offers you the following benefits: Its ABSOLUTE Digimatic data output and IP-66 protection class give you best-of-breed technology.

    Feature:

    Measuring range: 0 - 12.7
    Digit increment: 0.01 mm
    Accuracy: 15 µm
    Max. Reaction speed: 1600 mm/s; (measurement by scanning cannot be carried out) mm/s
    Measuring force: 2 N measuring pin downwards, 1.8 N measuring pin horizontally, 1.6 N measuring pin upwards
    Inch/metric: metric
    Power supply: 5 to 10 V (5 mA max.)

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart