Digital Indicator ID-U, ANSI/AGD Inch/Metric, 1″, 0,0005″/0,01mm

Article no.: 575-123
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product dial gauge

Identification numbers & Classifications

Article number 575-123
EAN / GTIN 4946368131290
Manufacturer number 575-123
L-Number L40010 8240

Description

Description:

This is a slim type of digital indicator with a 25 mm range. The ABSOLUTE Digimatic Indicator ID-U offers you the following benefits: The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle. Its compact design makes it ideal for installing into measuring fixtures. Exceptional battery life.

Feature:

Counting direction switchable: Yes
Measuring range: 1″/25.4 mm
Graduation value: 0.0005″/0.01 mm
Limit value of measurement deviation E MPE: 0.001″/0.02 mm
Remarks: ANSI/AGD model
Scale: Capacitive ABSOLUTE linear encoder
Display: LCD, digit height 8.5 mm
Max. Reaction speed: Unlimited mm/s
ON/OFF: Yes
Inch/Metric: Inch/Metric
Power supply: 1x battery SR-44
Battery life: approx. 20000 hours

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart