Interior brush NOVOFLEX-B SiC120 grit 48

Article no.: 574490 48
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Grinding medium code: SiC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series NOVOFLEX-B
    Brush material Silicon carbide
    Grinding medium code SiC
    Grit 120
    Brush ⌀ D1 51 mm
    Shank ⌀ Ds 6.5 mm
    Working length L3 70 mm
    suitable for bore ⌀ 45.1 mm - 48 mm
    recommended speed 350 min-1 - 700 min-1
    Type of product Internal brush

    Identification numbers & Classifications

    Article number 574490 48
    EAN / GTIN 4013349528254
    Manufacturer number 9818036351

    Description

    Version:

    Self-centring interior brush with flexible bristles carrying silicon carbide spheres. Overall length 200 mm.

    Application:

    For chamfering, finishing of surfaces and honing. Generates fine evenly ground surface with high contact area. For use in power drills and fixed drills. Recommended speed 350 − 700 rpm, contact time 20 – 40 seconds.

    Note:

    Do not use dry, use with cutting oil No. 084205.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart