{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 25 mm | |
Shank ⌀ Ds | 3.8 mm | |
Bristle thickness | 0.2 mm | |
Working length L3 | 25 mm | |
Type of product | Tube brush |
Article number | 574488 25 | |
EAN / GTIN | 4017359233634 | |
Manufacturer number | 56554250 |