{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 13 mm | |
Shank ⌀ Ds | 3.7 mm | |
Working length L3 | 65 mm | |
Type of product | Tube brush |
Article number | 574477 13 | |
EAN / GTIN | 4017359208267 | |
Manufacturer number | 54320130 |