{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 70 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 10 mm | |
Length of brush section H1 | 19 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 15,000 min-1 | |
Type of product | Wheel brush |
Article number | 574250 70X10 | |
EAN / GTIN | 4017359022740 | |
Manufacturer number | 417342 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Wheel brush with shank Stainless steel wire 0.20 mm 70X10 mm
on request
In stock
618 pieces in stock
£10.65
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
899 pieces in stock
£5.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£6.52
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 10 | 10 | 10 |
Length of brush section H1 | 19 | 19 | 19 |
Brush material | Stainless steel wire | Stainless steel wire | Stainless steel wire |
Bristle thickness | 0.2 | 0.3 | 0.2 |
maximum speed | 15,000 | 15,000 | 15,000 |
Twisted knotting | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush |